Broan QS230WW White-on-white Range Hood

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    QS230WW
  • Rexel Part Number:

    45787
  • UPC:

    026715135691

Broan; Range Hood; Allure Ii; Ducted/non-ducted; Size: 30 In Width X 20 In Depthx 7-1/4 In Height; Material: Stainless Steel; Voltage Rating: 120 Vac; Frequencyrating: 60 Hz; Current: 2 Amp; Finish: Baked-on Polyester/brushed; Color: White;sones: 0.9 S

$ 427.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # QS230WW

Rexel Part # 45787

UPC 026715135691

UNSPSC 52141546

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch