Broan QTRE110 Has Been Replaced By Broan AE110

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    QTRE110
  • Rexel Part Number:

    40373
  • UPC:

    026715163830

Broan; Exhaust Fan; Qtr/qtre Series; Flow Rate: 110 Cfm; Grille Size: 13 In X 14in; Housing Size: 11-3/8 In Length X 10-1/2 In Width X 7-5/8 In Height; Current:0.3 Amp; Power: 36.3 Wtt; Material: Steel Housing, Polymeric Grille; Mounting: Ceiling; Finis. Has Been Replaced By Broan AE110

$ 160.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # QTRE110

Rexel Part # 40373

UPC 026715163830

UNSPSC 40101502

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch