Broan RM503004 Stainless Steel Chimney Hood ? 290 Cfm

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    RM503004
  • Rexel Part Number:

    45038
  • UPC:

    026715149483

Features: Wall Mount Installation, 6in Round Duct Connector/backdraft Damper, Standard: Ul, Cul, Voltage Rating: 120v, Ampere Rating: 2.86a, Air Flow Rate: 270cfm, Size: 30 X 19 5/8 X 43in, Finish: Stainless Steel

$ 829.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # RM503004

Rexel Part # 45038

UPC 026715149483

UNSPSC 52141546

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch