Broan RM523604 Stainless Steel Chimney Hood ? 370 Cfm

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    RM523604
  • Rexel Part Number:

    164864
  • UPC:

    026715150939

Features: Wall Mount Installation, 6in Round Duct Connector/backdraft Damper, Standard: Ul, Cul, Voltage Rating: 120v, Ampere Rating: 2.63a, Air Flow Rate: 370cfm, Material: 430 Stainless Steel, Size: 36 X 19 5/8 X 45in

$ 1,030.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # RM523604

Rexel Part # 164864

UPC 026715150939

UNSPSC 52141546

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch