Nutone SS523WH 2 way Surface Mount Speakers

  • Mfr/Brand Name:

    Nutone
  • Mfr Number:

    SS523WH
  • Rexel Part Number:

    250555
  • UPC:

    784891159954

Two-Way, Indoor/Outdoor (Weather Resistant) Surface Mount SpeakersFrequency response: 100 - 20,000Hz ±3dB Power handling capacity: 50 Watts RMS 3-1/4" Mica impregnated cone woofer, 1" Polycarbonate dome tweeter Sensitivity: @ 1 meter with 1 Watt input: 85dB Overall dimensions: 4-1/2" H x 7" W X 4-1/4" D Color: White

$ 93.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Nutone

Mfr Part # SS523WH

Rexel Part # 250555

UPC 784891159954

UNSPSC 52161512

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch