NSI Tork AS-K2-K2 Connector Block, (2) 2/0-14Primary (2) 2/0-14 Secondary

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    AS-K2-K2
  • Rexel Part Number:

    295793
  • UPC:

    662381166166

Connector Block, Double Primary/Double Secondary, 1-Pole, Line Side: (2) 2/0-14Primary (2) 2/0-14 Secondary, 600V, 350 Amps per Pole, Surface Mount

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # AS-K2-K2

Rexel Part # 295793

UPC 662381166166

UNSPSC 39121410

Amps 350

Color Black

Conductors 2

Gauge 14

Material Aluminum

Mounting Surface

Poles 1

Type Power Distribution Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch