Burndy GC2929CT Cable Tray Ground Clamp, 2/0 - 250 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GC2929CT
  • Rexel Part Number:

    274858
  • UPC:

    781810220580

Cable Tray Ground Clamp, Range: 2/0 AWG to 250 MCM, Tin Plated, Material: Copper Alloy Body, Bolt Size: 3/8 Inch x 16.

$ 76.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GC2929CT

Rexel Part # 274858

UPC 781810220580

UNSPSC 39121408

Diameter 1.980 in

Gauge 2/0

Length 2.200 in

Material Copper

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch