OZ Gedney CTGC-6-25A Cable Tray Ground Clamp, # 6 - 250,

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    CTGC-6-25A
  • Rexel Part Number:

    14054
  • UPC:

    783126100006

Features: Physical Dimension 2 In Length X 1 3/4 In Height, Standard: Ul 467, Csa C22.2, Nec, Wire Size: 6 Awg To 250 Kcmil, Height: 2in, Length: 1.75in, Material: Extruded Aluminum Clamp, Steel Screw, Finish: Tin Plated Clamp/zinc Electroplated Screw

$ 19.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # CTGC-6-25A

Rexel Part # 14054

UPC 783126100006

UNSPSC 39121613

Material Steel

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch