Leviton L7562 3/4" Strain-Relief Grip, Straight, Non-Met., .625" - .750"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7562
  • Rexel Part Number:

    23361
  • UPC:

    078477975732

Strain-Relief Grip, Straight, Male, Nylon Body, Nylon Mesh, Cord Sealing, NPT Diameter: 3/4 Inch, Cable Diameter Range: 0.625 Inch - 0.750 Inch.

$ 85.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7562

Rexel Part # 23361

UPC 078477975732

UNSPSC 39131607

Diameter 3/4 in

Material Nylon

Range 0.625 in - 0.750 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch