Leviton L7568 1" Strain-Relief Grip, Straight, Non-Met., .437" - .562"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7568
  • Rexel Part Number:

    495072
  • UPC:

    078477975756

Strain-Relief Grip, Straight, Male, Nylon Body, Nylon Mesh, Cord Sealing, NPT Diameter: 1 Inch, Cable Diameter Range: 0.437 Inch - 0.562 Inch.

$ 105.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7568

Rexel Part # 495072

UPC 078477975756

UNSPSC 39131607

Diameter 1 in

Material Nylon

Range 0.437 in - 0.562 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch