Leviton L7597 1" Strain-Relief Grip, Straight, Stnlss Steel, .875" - 1.00"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7597
  • Rexel Part Number:

    120730
  • UPC:

    078477975558

Strain-Relief Grip, Straight, Male, Nylon Body, Stainless Steel Mesh, Cord Sealing, NPT Diameter: 1 Inch, Cable Diameter Range: 0.875 Inch - 1.000 Inch.

$ 120.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7597

Rexel Part # 120730

UPC 078477975558

UNSPSC 39131607

Diameter 1 in

Material Nylon

Range 0.875 in - 1.000 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch