3M MN14BCX Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 50

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MN14BCX
  • Rexel Part Number:

    218522
  • UPC:

    051128586808

Butt Connector, Nylon-Insulated, Seamless, Wire Range: 16 - 14 AWG, 600V, Color: Blue. Package of 50. **Order in Multiples of 50**

$ 42.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # MN14BCX

Rexel Part # 218522

UPC 051128586808

UNSPSC 39121432

Color Blue

Gauge 16

Material Nylon

Type Butt Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch