Power-Strut PS 1200 3/8 EG O.D. Tube Clamp

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1200 3/8 EG
  • Rexel Part Number:

    267694
  • UPC:

    702316500624

O.D. Tubing Clamp, Diameter: 3/8", Material: Steel, Finish: Electro-Galvanized.

$ 221.19 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1200 3/8 EG

Rexel Part # 267694

UPC 702316500624

UNSPSC 31162906

Diameter 3/8 in

Material Steel

Type Strut Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch