Cooper B-Line B2084ZN 1/4-IN. - ONE HOLE O.D.

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2084ZN
  • Rexel Part Number:

    270431
  • UPC:

    78101161803

One Hole O.D. Tubing Clamp, Diameter: 1/4 in. O.D, Material: Steel, Finish: Zinc Plated

$ 364.87 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2084ZN

Rexel Part # 270431

UPC 78101161803

UNSPSC 39121311

Diameter 1/4 in

Material Steel

Mounting 1-Hole

Type Strut Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch