Cooper B-Line B2087ZN 1/2-IN. - ONE HOLE O.D.

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2087ZN
  • Rexel Part Number:

    270444
  • UPC:

    78101161833

One Hole O.D. Tubing Clamp, Diameter: 1/2 in. O.D, Material: Steel, Finish: Zinc Plated.

$ 449.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2087ZN

Rexel Part # 270444

UPC 78101161833

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Mounting 1-Hole

Type Strut Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch