Steel City 54 C 1 4" Octagon Box Cover, Type: Blank, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    54 C 1
  • Rexel Part Number:

    27949
  • UPC:

    785991141504

4 Inch Octagon Box Cover, Type: Blank, Steel

$ 272.99 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 54 C 1

Rexel Part # 27949

UPC 785991141504

UNSPSC 39121304

Diameter 4 in

Material Steel

Mounting Box

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch