Appleton 30E-1/2 3-1/4" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" Knockouts, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    30E-1/2
  • Rexel Part Number:

    40382
  • UPC:

    687855754403

3-1/4" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (4) 1/2". Cubic Inches: 10.5".

$ 1,047.06 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 30E-1/2

Rexel Part # 40382

UPC 687855754403

UNSPSC 39121320

Cubic Inches 10.5 in

Diameter 3 1/4 in

Material Metallic

Mounting Device

Product Depth 1 1/2 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch