Hubbell-Raco 111 3-1/2" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" Kos, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    111
  • Rexel Part Number:

    25231
  • UPC:

    050169001110

3-1/2" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (4) 1/2". Cubic Inches: 11.8".

$ 1,264.68 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 111

Rexel Part # 25231

UPC 050169001110

UNSPSC 39121320

Cubic Inches 11.8 in

Diameter 3 1/2 in

Material Metallic

Mounting Device

Product Depth 1 1/2 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch