Hubbell-Raco 130 4" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" & 3/4" KOs, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    130
  • Rexel Part Number:

    25121
  • UPC:

    050169001301

4" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 15.5".

$ 999.01 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 130

Rexel Part # 25121

UPC 050169001301

UNSPSC 39121320

Cubic Inches 15.5 in

Diameter 4 in

Material Metallic

Mounting Device

Product Depth 1 1/2 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch