Steel City 241511/2-25 3-1/2" Octagon Box, 1-1/2" Deep, 1/2" KOs, Drawn, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    241511/2-25
  • Rexel Part Number:

    31080
  • UPC:

    785991160000

3-1/2" Octagon Box, 1-1/2" Deep, Side Knockouts: (4) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Drawn, Cubic Inches: 11.8, Steel

$ 1,438.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 241511/2-25

Rexel Part # 31080

UPC 785991160000

UNSPSC 39121316

Cubic Inches 11.8 in

Diameter 3 1/2 in

Knockouts 1/2 in

Material Steel

Mounting Device

Product Depth 1 1/2 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch