Steel City 25151-1/2 3-1/2" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" KOs, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    25151-1/2
  • Rexel Part Number:

    30963
  • UPC:

    78599116053

Octagon Box Extension Ring, 3-1/2 Inch, 1-1/2 Inch Deep, Side Knockouts: (4) 1/2 Inch, Drawn, Cubic Inches: 11.8, Steel

$ 3,653.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 25151-1/2

Rexel Part # 30963

UPC 78599116053

UNSPSC 39121320

Cubic Inches 11.8 in

Diameter 3 1/2 in

Knockouts 1/2 in

Material Steel

Mounting Device

Product Depth 1 1/2 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch