Steel City 55151 1/2 3/4 4" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" & 3/4" KOs, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    55151 1/2 3/4
  • Rexel Part Number:

    34170
  • UPC:

    785991176056

4 Inch Octagon Box Extension Ring, 1-1/2 Inch Deep, Side Knockouts: (4) 1/2 and 3/4 Inch, Cubic Inches: 15.8, Drawn, Steel

$ 1,666.47 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 55151 1/2 3/4

Rexel Part # 34170

UPC 785991176056

UNSPSC 39121320

Cubic Inches 15.8 in

Diameter 4 in

Knockouts 1/2 in

Material Steel

Mounting Device

Product Depth 1 1/2 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch