Steel City 551511/2-25 4" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" KOs, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    551511/2-25
  • Rexel Part Number:

    34197
  • UPC:

    785991176001

4 Inch Octagon Box Extension Ring, 1-1/2 Inch Deep, Side Knockouts: (4) 1/2 Inch, Cubic Inches: 15.8, Drawn, Steel

$ 1,482.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 551511/2-25

Rexel Part # 34197

UPC 785991176001

UNSPSC 39121320

Cubic Inches 15.8 in

Diameter 4 in

Knockouts 1/2 in

Material Steel

Mounting Device

Product Depth 1 1/2 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch