Hubbell-Raco 732 4" Octagon Box Cover, 1" Raised, Ears 2-3/4" Centers, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    732
  • Rexel Part Number:

    163241
  • UPC:

    050169007327

4" Octagon Box Cover, Type: (1) Raised Opening, Drawn, Metallic. Raised: 1". Ears: 2-3/4" Center to Center.

$ 1,609.19 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 732

Rexel Part # 163241

UPC 050169007327

UNSPSC 39121304

Diameter 4 in

Material Steel

Mounting Device

Product Depth 1 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch