Appleton 561LXE 4" Octagon Box, 1-1/2" Deep, NM Clamps, Drawn, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    561LXE
  • Rexel Part Number:

    39892
  • UPC:

    687855765508

4" Octagon Box with Non-Metallic Sheathed Cable Clamps & Plaster Ears, Drawn, Metallic. Depth: 1-1/2". Clamp Type: CL-26. Side Knockouts: (2) 1/2" & (4) 21/32" (priouts) . Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5".

$ 1,151.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 561LXE

Rexel Part # 39892

UPC 687855765508

UNSPSC 39121308

Cubic Inches 15.5 in

Diameter 4 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch