Hubbell-Raco 119 3-1/2" Octagon Box, 1-1/2" Deep, NM Clamps, TS Bracket, Drawn, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    119
  • Rexel Part Number:

    25188
  • UPC:

    050169001196

TS Bracket, 3-1/2" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Setback: 1/2". Side Knockouts: (1) 1/2" & (4) Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 11.8". Maximum Static Load: 50 lbs.

$ 2,260.04 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 119

Rexel Part # 25188

UPC 050169001196

UNSPSC 39121303

Cubic Inches 11.8 in

Diameter 3 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch