Hubbell-Raco 150 4" Octagon Box, 1-1/2" Deep, NM Clamps, Ears, Knockouts, Drawn,

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    150
  • Rexel Part Number:

    25076
  • UPC:

    050169001509

4" Octagon Box with Non-Metallic Sheathed Cable Clamps & Ears, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.

$ 1,546.56 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 150

Rexel Part # 25076

UPC 050169001509

UNSPSC 39121303

Cubic Inches 15.5 in

Diameter 4 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch