Reiker 55015 4" Octagon Ceiling Box, 1-1/2" Deep, KOs, Metallic

  • Mfr/Brand Name:

    Reiker
  • Mfr Number:

    55015
  • Rexel Part Number:

    207658
  • UPC:

    085129550155

4" Octagon Ceiling Box with Bracket, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (2) Priouts. Bottom Knockouts: (2) 1/2". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 16".

$ 8.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reiker

Mfr Part # 55015

Rexel Part # 207658

UPC 085129550155

UNSPSC 39121308

Cubic Inches 16 in

Diameter 4 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch