Steel City 3-O-LCE 3 1/2" Octagon Box, 1 1/2" Deep, NM Clamps, Ears, Knockouts, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    3-O-LCE
  • Rexel Part Number:

    29387
  • UPC:

    781720001187

3-1/2" Octagon Box, 1-1/2 Inch Deep, Galvanized Steel, 1/2 Inch Knockouts, Cubic Inches: 11.8, Flat Bracket Offset 1/2 Inch from Face, Non-Metallic Cable Clamps (LC) for Metal-Clad Cable, Two Ears, One on Each of Two Opposite Sides

$ 2,221.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 3-O-LCE

Rexel Part # 29387

UPC 781720001187

UNSPSC 39121316

Cubic Inches 11.8 in

Diameter 3 1/2 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch