Arlington FBRS4200R 4" Octagon Ceiling Box with Hanger, 2" Deep, KOs, Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FBRS4200R
  • Rexel Part Number:

    356097
  • UPC:

    018997753151

Ceiling Box with Bar Hanger, Metallic. Depth: 2".Side Knockouts: (4) 1/2". Bottom Knockouts: (2) 1/2". Adjustable Length: 16" to 24". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 20".

$ 1,960.49 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FBRS4200R

Rexel Part # 356097

UPC 018997753151

UNSPSC 39121316

Cubic Inches 20 in

Diameter 4 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch