Erico Caddy 512HDFM35 4" Octagon Ceiling Box with Bar Hanger, Depth: 2-1/8", Metallic

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    512HDFM35
  • Rexel Part Number:

    170280
  • UPC:

    782856642138

4" Octagon Ceiling Box with Bar Hanger, Metallic. Depth: 2-1/8".Side Knockouts: (4) 1/2". Bottom Knockouts: (3) 1/2". Adjustable Length: 8" to 16". Fan Weight: 35 lbs. Fixture Weight: 50 lbs. Cubic Inches: 21.5".

$ 3,127.37 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # 512HDFM35

Rexel Part # 170280

UPC 782856642138

UNSPSC 39121701

Cubic Inches 21.5 in

Diameter 4 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch