Erico Caddy 512HDFM70 4" Octagon Ceiling Box with Bar Hanger, Depth: 2-1/8", Metallic

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    512HDFM70
  • Rexel Part Number:

    167159
  • UPC:

    782856638377

4" Octagon Ceiling Box with Bar Hanger, Metallic. Depth: 2-1/8".Side Knockouts: (4) 1/2". Bottom Knockouts: (3) 1/2. Adjustable Length: 8" to 16". Fan Weight: 70 lbs. Fixture Weight: 90 lbs. Cubic Inches: 21.5". For use with Ceiling Tiles. Includes: (2) F

$ 4,663.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # 512HDFM70

Rexel Part # 167159

UPC 782856638377

UNSPSC 39121701

Cubic Inches 21.5 in

Diameter 4 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch