Bizline RX296-1 4" Octagon Box, 1-1/2" Deep, Metallic

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    RX296-1
  • Rexel Part Number:

    8142
  • UPC:

    05016999576

4 Inch Octagon Ceiling Box, Metallic. Depth: 1-1/2 Inch. Bottom Knockouts: (3) 1/2 Inch Fan Weight: 35 lbs. Fixture Weight: 75 lbs. Cubic Inches: 15.5 Inch.

$ 9.29 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # RX296-1

Rexel Part # 8142

UPC 05016999576

UNSPSC 40101604

Cubic Inches 15.5 in

Diameter 4 in

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 1 1/2 in

Type Octagon Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch