Appleton OCR3 4" Octagon Box, 3" Deep, Drawn, Metallic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    OCR3
  • Rexel Part Number:

    218329
  • UPC:

    687855640850

4" Octagon Concrete Box, Drawn, Metallic. Depth: 3". Side Knockouts: (4) 1/2" & (4) 3/4". Cubic Inches: 37.0".

$ 1,505.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # OCR3

Rexel Part # 218329

UPC 687855640850

UNSPSC 39121309

Cubic Inches 37 in

Diameter 4 in

Material Metallic

Mounting Screw On

Product Depth 3 in

Type Octagon Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch