Hubbell-Raco 110 3-1/2" Octagon Box, 1-1/2" Deep, 1/2" Kos, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    110
  • Rexel Part Number:

    25254
  • UPC:

    050169001103

3-1/2" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (4) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 11.8". Maximum Static Load: 50 lbs.

$ 1,206.50 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 110

Rexel Part # 25254

UPC 050169001103

UNSPSC 39121303

Cubic Inches 11.8 in

Diameter 3 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Octagon Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch