Hubbell-Raco 127 4" Octagon Box, 1-1/2" Deep, 1/2" & 3/4" KOs, Drawn, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    127
  • Rexel Part Number:

    25149
  • UPC:

    050169001271

4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (2) 3/4". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.

$ 307.80 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 127

Rexel Part # 25149

UPC 050169001271

UNSPSC 39121303

Cubic Inches 15.5 in

Diameter 4 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Octagon Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch