Hubbell-Raco 146 4" Octagon Box, 1-1/2" Deep, NM Clamps

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    146
  • Rexel Part Number:

    27522
  • UPC:

    050169001462

4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.

$ 1,292.18 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 146

Rexel Part # 27522

UPC 050169001462

UNSPSC 39121303

Cubic Inches 15.5 in

Diameter 4 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Octagon Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch