Hubbell-Raco 167 4" Octagon Box, 2-1/8" Deep, 1/2" & 3/4" KOs, Drawn, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    167
  • Rexel Part Number:

    25641
  • UPC:

    050169001677

4" Octagon Box, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2" & (2) 3/4". Bottom Knockouts: (2) 1/2" & (3) 3/4". Cubic Inches: 21.5". Maximum Static Load: 50 lbs.

$ 905.04 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 167

Rexel Part # 25641

UPC 050169001677

UNSPSC 39121303

Cubic Inches 15.5 in

Diameter 4 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type Octagon Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch