Hubbell-Raco 175 4" Octagon Box, 2-1/8" Deep, NM Clamps, 1/2" KOs, Drawn, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    175
  • Rexel Part Number:

    27501
  • UPC:

    050169001752

4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2" & (4) Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 21.5". Maximum Static Load: 50 lbs.

$ 1,780.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 175

Rexel Part # 27501

UPC 050169001752

UNSPSC 39121303

Cubic Inches 21.5 in

Diameter 4 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type Octagon Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch