Hubbell-Raco 296-1 4" Octagon Ceiling Box, 1-1/2" Deep, KOs, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    296-1
  • Rexel Part Number:

    25755
  • UPC:

    050169029619

4" Octagon Ceiling Box, Metallic. Depth: 1-1/2". Bottom Knockouts: (3) 1/2" Fan Weight: 35 lbs. Fixture Weight: 75 lbs. Cubic Inches: 15.5".

$ 3,817.77 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 296-1

Rexel Part # 25755

UPC 050169029619

UNSPSC 39121316

Cubic Inches 15.5 in

Diameter 4 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Octagon Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch