Reiker 55505 4" Octagon Ceiling Box, 1-1/2" Deep, KOs, Metallic

  • Mfr/Brand Name:

    Reiker
  • Mfr Number:

    55505
  • Rexel Part Number:

    207478
  • UPC:

    085129555051

4" Octagon Ceiling Box, Metallic. Depth: 2". Side Knockouts: (3) 1/2" & (2) Priouts. Bottom Knockouts: (2) 1/2" Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 16".

$ 4.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reiker

Mfr Part # 55505

Rexel Part # 207478

UPC 085129555051

UNSPSC 39121308

Cubic Inches 16 in

Diameter 4 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Octagon Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch