Pass & Seymour 55528 4" Octagon Ceiling Box, 2" Deep, KOs, Metallic

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    55528
  • Rexel Part Number:

    207759
  • UPC:

    08512955528

4 Inch Octagon Ceiling Box, 2 Inch Deep, Side Knockouts: (3) 1/2 Inch & (2) Priouts, Bottom Knockouts: (2) 1/2 Inch, Cubic Inches: 21.0, Steel

$ 8.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # 55528

Rexel Part # 207759

UPC 08512955528

UNSPSC 39121308

Cubic Inches 21.0 in

Diameter 4 in

Material Metallic

Mounting Screw On

Product Depth 2 in

Type Octagon Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch