Steel City 54151 1/2 4" Octagon Box, 1-1/2" Deep, 1/2" KOs, Drawn, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    54151 1/2
  • Rexel Part Number:

    34862
  • UPC:

    785991169003

4 Inch Octagon Box, 1-1/2 Inch Deep, Side Knockouts: (1) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Side Knockouts: (5) 1/2 Inch Cubic Inches: 15.8, Drawn, Steel

$ 398.61 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 54151 1/2

Rexel Part # 34862

UPC 785991169003

UNSPSC 39121316

Cubic Inches 15.8 in

Diameter 4 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Octagon Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch