Outback Power FP1 VFX3648 FLEXpower ONE Pre-Wired Inverter System

  • Mfr/Brand Name:

    Outback Power
  • Mfr Number:

    FP1 VFX3648
  • Rexel Part Number:

    672626
  • UPC:

Pre-Wired Inverter System, FLEXpower ONE, VFX3648 Inverter (3.6 kW), Pre-wired AC and DC boxes with 120VAC Bypass and Type B Outlet, 175ADC breaker, GFDI, 80A Charge Controller Breaker, MATE3, HUB4, RTS, FLEXmax 80, FLEXnet DC, Surge Protector for 120V 60Hz Applications.

$ 4,575.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Outback Power

Mfr Part # FP1 VFX3648

Rexel Part # 672626

UPC

UNSPSC 60104702

Type Inverter

Volts AC 120

Volts DC 175

Wattage 3600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch