Outback Power GS8048 Radian Series Hybrid Inverter

  • Mfr/Brand Name:

    Outback Power
  • Mfr Number:

    GS8048
  • Rexel Part Number:

    672606
  • UPC:

Photovoltaic Inverter System, Radian Series, On or Off-Grid, 8000 Watt, 1-Phase, NEMA 1, Split-Phase 120VAC or 240VAC Output.

$ 4,339.95 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Outback Power

Mfr Part # GS8048

Rexel Part # 672606

UPC

UNSPSC 60104702

Type Inverter

Volts AC 120

Wattage 8000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch