Hubbell-Kellems 02201039 Support Grip, Offset Eye, Length: 13", Tin-Coated Bronze

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    02201039
  • Rexel Part Number:

    85472
  • UPC:

    78358530131

Support Grip, Offset Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.750 Inch - 0.990 Inch, Mesh Length: 13 Inch.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 02201039

Rexel Part # 85472

UPC 78358530131

UNSPSC 39121719

Length 13 in

Material Tinned Bronze

Range 0.750 in - 0.990 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch