Leviton L9531 Support Grip, Offset Eye, Closed Mesh, .500" - .610"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9531
  • Rexel Part Number:

    322824
  • UPC:

    078477970768

Support Grip, Offset Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: .500 Inch - .610 Inch, Mesh Length: 11 Inch.

$ 33.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9531

Rexel Part # 322824

UPC 078477970768

UNSPSC 39131607

Length 11 in

Material Steel

Range 0.500 in - 0.610 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch