Leviton L9539 Support Grip, Offset Eye, Closed Mesh, 2.50" - 2.99"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9539
  • Rexel Part Number:

    459737
  • UPC:

    078477970843

Support Grip, Offset Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: 2.50 Inch - 2.99 Inch, Mesh Length: 24 Inch.

$ 92.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9539

Rexel Part # 459737

UPC 078477970843

UNSPSC 39131607

Length 24 in

Material Steel

Range 2.500 in - 2.990 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch