Hubbell-Kellems 03310010 21" Slack Pulling Grip, Single Weave, Rod Closing, 3.00-3.49"

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    03310010
  • Rexel Part Number:

    384858
  • UPC:

    78358531675

Slack Pulling Grip, Offset Eye, Single Weave Split Mesh, Rod Closing, Galvanized Steel, Cable Diameter Range: 3.000 Inch - 3.490 Inch, Mesh Length: 21 Inch.

$ 106.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 03310010

Rexel Part # 384858

UPC 78358531675

UNSPSC 39121722

Length 21 in

Material Steel

Range 3.000 in - 3.490 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch