Leviton L8672 Slack Grip, Offset Eye, Closed Mesh, 1.00 - 1.24"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8672
  • Rexel Part Number:

    258817
  • UPC:

    078477976258

Slack Grips, Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.00 - 1.24 Inch, Mesh Length (Medium): 16 Inch.

$ 109.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8672

Rexel Part # 258817

UPC 078477976258

UNSPSC 39131607

Length 16 in

Material Steel

Range 1.000 in - 1.240 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch